PELTOR - HEYRNAHLÍF Á HJÁLM M/ ÚTVARPI WORKTUNES


3M™ PELTOR™ WorkTunes™ Pro AM/FM Radio Headsets

Tilvísanir
3m:HRXS220P3E
rubix:3M-HRXS220P3E
framleiðandi:7100088417
ean:4054596123328
HEYRNAHLÍF Á HJÁLM MEÐ ÚTVARPI WORKTUNES PRO
tæknileg samantekt
SNR staknúmeraflokkun31 dB
Sjá öll einkenni

Nánar um vöruna : PELTOR - HEYRNAHLÍF Á HJÁLM M/ ÚTVARPI WORKTUNES


3M™ PELTOR™ WorkTunes™ Pro Headset helps protect you from potentially harmful workplace noise while at the same time enjoy listening to the built in FM radio. The built-in antenna, fast digital tuning and ability to store stations makes the hearing protector flexible and easy to work with.

Styrkleikar vöru

Protect your hearing and listen to FM radio at the same time with built-in antenna. Store up to 5 stations on the headset Digital station search and voice guided menu system with announced frequencies 3.5 mm listen only stereo input (limited to 82 dB) for connection to external devices (e.g. mobile phone, radio, two-way radio and iPod) Auto power off turns headset off after 4 hours of non-use, to save energy and a low-battery warning informs you when to change batteries To reduce the corrosion caused by sweat the electronics are located in the outer part of the cup Store up to 5 stations on the headset

Upplýsingar um vöru

Worker_Choices_Campaign

Tæknilegar upplýsingar


Eiginleikar
SNR staknúmeraflokkun31 dB
Þyngd566 g
LiturSvartur
Til að sýna UNSPSC/ECL@SS/Customs
14.600 kr. Án vsk
/ stykki
18.104 kr. M/vsk
  • Til á lager