TEMFLEX 165 - EINANGRUNART. GUL/GRÆNT 15MMX10M (I)


3M™ Temflex™ Vinyl Electrical Tape 1500

Tilvísanir
3m:1500GG10
rubix:3M-1500GG10
framleiðandi:7000062275
ean:4001895905957
TEMFLEX LÍNAN - EINANGRUNARTAPE GUL/GRÆNT 15MMX10M
tæknileg samantekt
Breidd15 mm
Lengd10 m
LiturGrænn

Nánar um vöruna : TEMFLEX 165 - EINANGRUNART. GUL/GRÆNT 15MMX10M (I)


Use 3M™ Temflex™ 1500 Vinyl Electrical Tape for wire and cable primary insulation (low voltage), repairs and harnessing. This professional grade tape provides enhanced performance and is suitable for indoor and outdoor use.
3M™ Temflex™ Vinyl Electrical Tape 1500 is a 0.15mm thick professional PVC insulating tape suitable for indoor or outdoor use.

Styrkleikar vöru

Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight;Provide high electric strength;Keep a high level of performance in ambient temperatures up to 90°C;Professional grade tape, suitable for indoor or outdoor use;Available in industry standard colours;VDE Cerified, IEC 60454-3-1-5/F-PVCP/90

Upplýsingar um vöru

For wire and cable primary insulation, repairs and harnessing;Wire pulling;Temporary bundling or holding;Cable or wire jacket repair;Primary electrical insulation (low voltage)

Tæknilegar upplýsingar


Eiginleikar
Breidd15 mm
Lengd10 m
LiturGrænn
Til að sýna UNSPSC/ECL@SS/Customs
134 kr. Án vsk
/ stykki
166 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.