Nánar um vöruna : VERSAFLO - ÞRÝSTIJAFNARI/LOFTHITARI F/ LOFTKERFI
Supplied air respirators offer many features over traditional respiratory protection, such as cooling or heating incoming air with certain valves and low maintenance. 3M™ Supplied Air Respirators require a source of clean breathing air such as plant air systems or bottled air. This clean, breathable air can be delivered to a range of hoods and helmets
3M™ V-Series Supplied Air Regulators provide comfortable, cost effective respiratory protection for all-day use.
Styrkleikar vöru
Low maintenance - no filters or batteries to maintain;Certain 3M™ supplied air valves can cool or heat air by up to 28°C;All V-Series Supplied Air Regulators require an approved 3M™ compressed air supply tube, couplings, breathing tube and headtop to complete the CE-approved respirator system;CE approved when used as part of a complete system
Upplýsingar um vöru
For use in low temperature environments requiring protection against particulates, gases and vapours or combination hazards
Tæknilegar upplýsingar
Eiginleikar
Þrýstingur
6 bar
Til að sýna UNSPSC/ECL@SS/Customs
114.388kr.Án vsk
/ stykki
141.841kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.