ALUMINIUM LEVEL

Tilvísanir
stanley:0-42-323
ean:3253560423230
Réttskeið 2m m/dropa
tæknileg samantekt
Lengd2000 mm

Nánar um vöruna :


High-strength aluminium profile body
High visibility vials: accuracy +/- 1mm/m
One horizontal and one vertical vial
Easy handling: two handles spaced 1m apart for a good grip and precise use
A protective cap at each end of the ruler
Double function: rule and level
Available in two sizes: 150cm and 200cm

Tæknilegar upplýsingar


Eiginleikar
Lengd2000 mm
Til að sýna UNSPSC/ECL@SS/Customs