M71-10-423


BMP71 WorkHorse Polyester Labels

Tilvísanir
brady:114726
rubix:BRADY-114726
ean:0662820925132
M71-10-423
tæknileg samantekt
LiturHvítur
Lengd6.35 mm
Sjá öll einkenni

Nánar um vöruna : M71-10-423


Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Glossy white finish with permanent acrylic is thermal transfer printable.
Meets requirements of a halogen-free material per DIN VDE 0472 part 815.
Service temperature of -94 to 230° F (-70 to 110° C).
Label/Tape Size : 0.25 in H x 0.75 in W.
Label Properties : Aggressive Adhesive Labels, Harsh Environment Labels, Heat Resistant Labels, Permanent Adhesive Labels.

Tæknilegar upplýsingar


Eiginleikar
LiturHvítur
Lengd6.35 mm
Breidd19.05 mm
Til að sýna UNSPSC/ECL@SS/Customs
9.565 kr. Án vsk
/ stykki
11.861 kr. M/vsk
  • Til á lager