M2 29S X 30MM UNIBOR CUTTER


Broach cutter

Tilvísanir
g&j hall:20AAM29
rubix:GJH-20AAM29
ean:5033210400365
M2 29S X 25MM POWERBOR CUTTER
tæknileg samantekt
Efni aðalhlutaHSS
Þvermál29 mm
Skurðdýpt25 mm
Sjá öll einkenni

Nánar um vöruna : M2 29S X 30MM UNIBOR CUTTER


The POWERBOR complete cutting technology allows holes to be produced quicker and more efficiently, compared with conventional drills and due to the cutter design the load per tooth is greatly reduced. The power used is by the machine is kept to a minimum. This greatly increases productivity and the life expectancy of the machine. Dramatically outperform conventional twist drills, in terms of cutting speed and life.

Styrkleikar vöru

More efficient to make holes than conventional twist drills
Reduce the load on the cutting edges of the tool
Reduce the power consumed by the drilling machine
Increases the productivity and the lifetime of the machine

Upplýsingar um vöru

For cutting general engineering and structural steels

Tæknilegar upplýsingar


Eiginleikar
Efni aðalhlutaHSS
Þvermál29 mm
Skurðdýpt25 mm
Þvermál festingar19 mm
Til að sýna UNSPSC/ECL@SS/Customs
6.222 kr. Án vsk
/ stykki
7.715 kr. M/vsk
  • Til á lager