FÓÐRAÐIR VETTLINGAR COLD GRIP L STÆRÐ 9


Cold Grip gloves

Tilvísanir
honeywell:NF11HD/9L
rubix:NORTH-NF11HD-L
ean:8713223188975
tæknileg samantekt
Stærð9
HúðunPólývínílklóríð
Vörn gegn kulda (EN 511)X2X
Sjá öll einkenni

Nánar um vöruna : FÓÐRAÐIR VETTLINGAR COLD GRIP L STÆRÐ 9


Knitted blue polyamide. Winter lining scraped. 3/4 PVC foam coating black. EN511 and EN388 standards.

Styrkleikar vöru

This knitted, ergonomic and seamless glove perfectly matches the natural shape of the hand for greater comfort, durability and durability.
The presence of encapsulated air molecules allows the absorption of vibrations. The coating does not harden with the cold; the glove therefore remains flexible at all times.
Polyamide is a washable material, which allows long-lasting use of the glove, and reduces the tendency to lint for the most delicate applications.
PVC HTP foam is a soft, resistant and flexible coating which, because of its tightness, allows a good grip in a dry and wet environment.
Handling an oily piece therefore requires less pressure.
In addition, this foam gives the glove abrasion resistance properties similar to those of more resistant gloves.
The scratched synthetic lining gauge 7 ensures greater insulation of the cold (up to -20ºC).
With its dark colours, the glove gets dirty less quickly.

Upplýsingar um vöru

Handling of wet, oily or greasy parts at low temperatures. Ideal for workers who need to protect themselves from the cold, but not at the expense of their comfort and dexterity.

Tæknilegar upplýsingar


Eiginleikar
Stærð9
HúðunPólývínílklóríð
Vörn gegn kulda (EN 511)X2X
AðalefniPólýamíð
Lengd250 mm
EfniPolyamide
Til að sýna UNSPSC/ECL@SS/Customs
1.216 kr. Án vsk
/ stykki
1.508 kr. M/vsk
  • Til á lager