HENGILÁS TALNALÁS PADLOCK 40MM


Combination Lock 155/40

Tilvísanir
abus:155/40
rubix:ABUS-155/40
HENGILÁS TALNALÁS PADLOCK 40MM
tæknileg samantekt
Efni/áferðStál
Breidd40 mm
Efni aðalhlutaStál
Sjá öll einkenni

Nánar um vöruna : HENGILÁS TALNALÁS PADLOCK 40MM


Combination Lock 155.
Strong alloy lock body with hardened steel shackle. Individually resettable 4-digit code. Use to secure valuables / goods of medium value or at an average risk of theft.
Size : 40mm. Colour : chrome.

Upplýsingar um vöru

This compact combination lock is suitable for a range of uses even with different users, thanks to its special locking system. Applications include securing items of luggage, tool boxes or lockers in sports clubs. As the padlocks are secured by means of 4-digit number combination that can be set individually, they are ideal for use in the leisure industry as there is no need to carry a key.

Tæknilegar upplýsingar


Eiginleikar
Efni/áferðStál
Breidd40 mm
Efni aðalhlutaStál
FrágangurChrome
Til að sýna UNSPSC/ECL@SS/Customs
8.090 kr. Án vsk
/ stykki
10.032 kr. M/vsk
  • Til á lager