CUBITRON II 1,6MM SKURÐARSK 125 X 1.6 X 22,23


3M™ Cubitron™ II Cut-Off Wheel

Tilvísanir
3m:65455
rubix:3M-PN65455
framleiðandi:7100011262
3M SKURÐARSKÍFA 125X1.6 MM CUBITRON II
tæknileg samantekt
Þvermál125 mm
Þykkt1.6 mm
Lögun41
Sjá öll einkenni

Nánar um vöruna : CUBITRON II 1,6MM SKURÐARSK 125 X 1.6 X 22,23


Use 3M™ Cubitron™ II Cut-Off Wheel to provide an extra sharp, quick cut that lasts much longer than other wheels. Our cut-off wheels are typically used for cutting through metals, such as autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps and rusted fasteners. These wheels contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration. Cubitron II products last significantly longer than their conventional ceramic counterparts ensuring high performance in production applications. Cut-off wheels are attached to a cut-off wheel tool (sold separately) and must always be used with a wheel guard for safety. Wheels must have a maximum operating speed greater than or equal to the maximum speed of the power tool used and must be used with a wheel guard that fits the size of the cut-off wheel.
3M™ Cubitron™ II Cut-Off Wheel contains 3M Precision Shaped Ceramic Grain for an exceptionally fast cutting and long lasting wheel for use on almost all materials. Our cut-off wheels surpass other wheels in both performance and longevity, delivering significant gains in productivity.

Styrkleikar vöru

Engineered to cut faster and last longer than competitive ceramic products
3M Precision Shaped Grain is self-sharpening, runs cool and optimises mineral breakdown for extra-long life
Rigid, reinforced resin-bonded wheel slices through almost all materials
Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used

Upplýsingar um vöru

For cutting through metal, such as autobody or marine sheet metal

Tæknilegar upplýsingar


Eiginleikar
Þvermál125 mm
Þykkt1.6 mm
Lögun41
Þvermál hónunar22 mm
Til að sýna UNSPSC/ECL@SS/Customs
795 kr. Án vsk
/ stykki
986 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.