STIXALL LÍMKÍTTI BRÚNT 290 ML


Everbuild Stixall Extreme Power

Tilvísanir
sika:STIXBN
rubix:EVERBUILD-STIXBN
ean:5029347603304
tæknileg samantekt
Afkastageta290 ml
LiturBrúnt
Hámarkshitastig100 °C
Sjá öll einkenni

Nánar um vöruna : STIXALL LÍMKÍTTI BRÚNT 290 ML


Everbuild Stixall Extreme Power is the ultimate combined building adhesive and sealant, based on hybrid polymer technology, with the most Extreme power to both bond and seal virtually EVERYTHING to ANYTHING in nearly all conditions, even under water or in the rain!

Styrkleikar vöru

Stixall Extreme Power offers almost limitless benefits as an adhesive and a sealant removing the previous application barriers associated with conventional products.

High bonding strength
Solvent free
Interior and exterior use
Quick curing
Overpaintable if required
Resistant to temperature extremes -40°C to +100°C
Resistant to chemicals and petrol
Excellent resistance to UV radiation

Tæknilegar upplýsingar


Eiginleikar
Afkastageta290 ml
LiturBrúnt
Hámarkshitastig100 °C
Lágmarkshitastig-40 °C
Til að sýna UNSPSC/ECL@SS/Customs
1.480 kr. Án vsk
/ stykki
1.835 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.