PRO-MAX EXTRA BREIÐUR TÚSS PENNI GULUR


Extra-large liquid paint marker

Tilvísanir
markal:90901
rubix:MARKAL-90901
framleiðandi:9608.20.0000
ean:0048615909011
tæknileg samantekt
LiturGulur

Nánar um vöruna : PRO-MAX EXTRA BREIÐUR TÚSS PENNI GULUR


PRO-MAX® is a liquid paint marker with an extra-large tip to provide the biggest and most highly-visible marks. The wear-, water-, and weather-resistant paint dries quickly to leave bold, easy-to-read marks and is safe for almost any surface.

Styrkleikar vöru

Extra large tip ideal for signage or safety marking where immediate identification is requiredXylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.Valve-actuated tip releases paint on demand for smooth, continuous useDurable barrel resists breakage and self-storing cap fits snugly on end when not in useMarking range: (-18°C to 66°C) 0°F to 150°F

Upplýsingar um vöru

Industrial manufacturingAutomotive and other transportationSignageShippingConstruction

Tæknilegar upplýsingar


Eiginleikar
LiturGulur
Til að sýna UNSPSC/ECL@SS/Customs
1.678 kr. Án vsk
/ stykki
2.081 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.