SCOTCH 25,4MMX33M (38-9019-4295-3)


Insulation Tape

Tilvísanir
3m:22-25MMX33M
rubix:SCOTCH22-25MMX33M
SCOTCH 25,4MMX33M 38-9019-4295-3
tæknileg samantekt
Breidd25 mm
Lengd33 m
Sjá öll einkenni

Nánar um vöruna : SCOTCH 25,4MMX33M (38-9019-4295-3)


Scotch® Vinyl Insulation Tape 22 is a premium-grade, heavy-duty, 10-mil vinyl electrical tape. Designed for insulation applications that require greater mechanical strength and abrasion resistance. Provides moisture-resistant electrical and mechanical protection.Scotch® Tape 22 Abrasion-Resistant Tape provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It has increased mechanical strength and is suitable for both indoor and outdoor applications. The tape is compatible with solid dielectric cable insulations, synthetic cable insulations, jackets and splicing compounds. UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant.

Styrkleikar vöru

•The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
Made of black durable PVC
Withstands a temperature range of 15 to 176 degrees F (-10 to 80 degrees C)
UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant

Tæknilegar upplýsingar


Eiginleikar
Breidd25 mm
Lengd33 m
EfniPVC
LiturSvartur
Til að sýna UNSPSC/ECL@SS/Customs
4.797 kr. Án vsk
/ stykki
5.948 kr. M/vsk
  • Til á lager