HRINGSPLITTI Í GAT 36MM


Internal circlip

Tilvísanir
cirteq:1300-36MM
rubix:1300-36MM
HRINGSPLITTI Í GAT 36MM
tæknileg samantekt
Efni/áferðStál
Sjá öll einkenni

Nánar um vöruna : HRINGSPLITTI Í GAT 36MM


Internal Circlips to suit a bore of 50mm, a cost effective alternative to fastening, Internal Circlips are open ended rings made from metal that are placed onto a machined groove. Generally used to secure a pinned connection, they allow rotation but prevent sideways movement.

Styrkleikar vöru

Provides higher and more uniform thrust load capacity.
Lugs with holes are provided for rapid fitting or removal with circlip pliers.
Acts as a rigid shoulder within a bore.
Give optimum ductility at the high hardness values necessary for correct function.

Upplýsingar um vöru

Retention of bearing.
Gears.
Piston rods.
Motors.
Turbines.

Tæknilegar upplýsingar


Eiginleikar
Efni/áferðStál
Innanmál36 mm
Utanmál38.8 mm
Þykkt1.5 mm
Til að sýna UNSPSC/ECL@SS/Customs
42 kr. Án vsk
/ stykki
52 kr. M/vsk
  • Til á lager