Jigsaw 18 V Li-Ion 4 A·h

Tilvísanir
makita:DJV180RMJ
ean:0088381677813
STINGSÖG 18V
tæknileg samantekt
Vegalengd færslu26 mm
Þyngd2.9 kg
Sjá öll einkenni

Nánar um vöruna :


Jigsaw 18 V Li-Ion 4 A·h
- 18V, 4 A·h, Li-Ion batteries charged in ony 36 minutes
- Lightweight and compact wireless jigsaw with low vibration level
- 4-position pendulum movement for greater cutting efficiency
- Concentrated lighting on the cutting line and air jet blowing sawdust for better visibility
- Oversized variable speed switch, easy to operate with two fingers

Tæknilegar upplýsingar


Eiginleikar
Vegalengd færslu26 mm
Þyngd2.9 kg
Afkastageta skurðar járnfrírra málma20 mm
Til að sýna UNSPSC/ECL@SS/Customs