ÞRÝSTIMÆLIR OLÍUF 63MM 0-25 BAR TENGI BAK 1/4" BSP


Liquid Filled Gauge

Tilvísanir
wika:8329745
rubix:WIKA-8329745
ÞRÝSTIMÆLIR OLÍUF 63MM 0-25 BAR TENGI BAK 1/4" BSP
tæknileg samantekt
Þrýstingssvið0/25 bar
Tengingarþvermál1/4 ''
Sjá öll einkenni

Nánar um vöruna : ÞRÝSTIMÆLIR OLÍUF 63MM 0-25 BAR TENGI BAK 1/4" BSP


The liquid filled model 213.53 Bourdon tube pressure gauge is constructed with a case from stainless steel and wetted parts from copper alloy. The liquid filled gauge 213.53 meets the requirements of the international industry standard EN 837-1 for Bourdon tube pressure gauges. Due to the liquid filling in the case, the pressure element and movement are efficiently damped. Therefore, these instruments are particularly suited to measuring points with high dynamic loads, such as fast load cycles or vibrations. The cases of the liquid filled gauge 213.53 are available in nominal sizes of 50, 63 and 100 mm and fulfil IP65 ingress protection. With an accuracy of up to class 1.0, this pressure gauge is suitable for a wide range of applications in industry. For mounting in control panels, the pressure gauges with a back mount process connection can be fitted with a mounting flange or with a triangular bezel and mounting bracket.

Styrkleikar vöru

•Vibration and shock-resistant
Especially robust design
Type approval for the shipbuilding industry
Scale ranges up to 0 ... 1,000 bar

Tæknilegar upplýsingar


Eiginleikar
Þrýstingssvið0/25 bar
Tengingarþvermál1/4 ''
EfniStainless Steel (Case);Plastic ABS (Dial);Plastic (Pointer, Window);Stainless Steel (Ring)
Utanmál68 mm
TegundLiquid Filled Gauge
Til að sýna UNSPSC/ECL@SS/Customs
3.752 kr. Án vsk
/ stykki
4.652 kr. M/vsk
  • Til á lager