The AD-APT® technology is activated by the movement of our hands and the elevated temperature inside the glove. As a result, a cooling component is released that keeps your hands dry and cool. With the same service life as the glove itself and can withstand washing. Length (Size 10) : 22.5 cm. Hand palm thickness : 1.00 mm. Silicone-free: Yes. EN388_4131A
Tæknilegar upplýsingar
Eiginleikar
Stærð
8
Húðun
N�tr�l
Svörfunarþolstig
5
Aðalefni
Nylon
Lengd
215 mm
Efni
Nylon/Spandex
Til að sýna UNSPSC/ECL@SS/Customs
825kr.Án vsk
/ par
1.023kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.