LLDPE RÖR SVART 12 X 9 MM 100M RÚLLA


Metric Size Tubing

Tilvísanir
john guest:PE-1209-100M-E
rubix:GUEST-PE-1209-100M-E
LLDPE RÖR SVART 12 X 9 MM 100M RÚLLA
tæknileg samantekt
Innanmál9 mm
Utanmál12 mm
Lengd spóla100 m
Sjá öll einkenni

Nánar um vöruna : LLDPE RÖR SVART 12 X 9 MM 100M RÚLLA


John Guest Linear Low Density Polyethylene Tubing is suitable for a wide range of temperature and pressures, has a broad chemical compatibility and is made from non contaminating materials. The tubing is suitable for pneumatics applications maximum pressure 10 Bar @ 20ºC. At elevated temperatures, (50ºC), mineral oil used in some systems will degrade LLDPE tube and therefore, LLDPE tube used in pneumatic circuits should be periodically checked and replaced if necessary.

Styrkleikar vöru

•Linear low density polyethylene
Suitable for cold and intermittent hot water applications
Broad chemical compatibility
FDA and NSF certified
Strong, flexible and robust

Upplýsingar um vöru

Industrial

Tæknilegar upplýsingar


Eiginleikar
Innanmál9 mm
Utanmál12 mm
Lengd spóla100 m
Þjónustuþrýstingur10 bar
Hitasvæði-20/65 °C
LiturSvartur
Radíus boglínu63 mm
EfniLinear Low Density Polyethylene
Til að sýna UNSPSC/ECL@SS/Customs
17.987 kr. Án vsk
/ stykki
22.304 kr. M/vsk
  • Til á lager