STÓRIÐJUSKÓR LEÐUR/HÁIR ST. 44


Molten metal boot lithium sb

Tilvísanir
wenaas ppe:0520311210-44
rubix:WEN-0520311210-44
Stóriðjuskór Leður / Háir Stærð 44
tæknileg samantekt
EU Skóstærð44
Hæð kragaHár
LiturSvartur
Sjá öll einkenni

Nánar um vöruna : STÓRIÐJUSKÓR LEÐUR/HÁIR ST. 44


Lace boot for protection against high heat and molten metal. Electrically insulated up to 18,000 V. Outer sole is of Rubber/PU. Heat resistant thread. Full grain leather, laces in front, zipper opening in the side. Front and side with cover, included soft material protection. Aluminium toe cap and soft penetration protection. Reinforced leather scuff cap. Removable insole.

Styrkleikar vöru

Heat insulated
oil resistance
heat insulated
shock absorption
perforation resistance
slip resistance
water resistance

Tæknilegar upplýsingar


Eiginleikar
EU Skóstærð44
Hæð kragaHár
LiturSvartur
AðalefniLéður
SólategundRemovable
Reimalausir/AðgengilegirNo
EfniUpper: Full grain leather. Lining: Textile. Outsole: Rubber/PU. Safety Toe Cap: Aluminium. Penetration Protection: Soft.
Til að sýna UNSPSC/ECL@SS/Customs
34.893 kr. Án vsk
/ stykki
43.267 kr. M/vsk
  • Til á lager