MPO Snap cutter 18mm

Tilvísanir
stanley:0-10-418
ean:3253560104184
DÚKAHNÍFUR 18MM BROTBLÖÐ
tæknileg samantekt
Gerð blaðaSnap-system
Breidd blaðs18 mm
Lengd165 mm
Sjá öll einkenni

Nánar um vöruna :


• Stainless knife gate: user-friendly, long lifetime.
• Ergonomic design for comfortable grip in all conditions
• Blocking screw for safety and accuracy during heavy cutting applications
• Knurled housing for additional locking
• Supplied with 1 spare blade
• Length 165mm

Styrkleikar vöru

• Stainless knife gate: user-friendly, long lifetime.
• Ergonomic design for comfortable grip in all conditions
• Blocking screw for safety and accuracy during heavy cutting applications
• Knurled housing for additional locking
• Supplied with 1 spare blade
• Length 165mm

Tæknilegar upplýsingar


Eiginleikar
Gerð blaðaSnap-system
Breidd blaðs18 mm
Lengd165 mm
EfniMetal / plastic
Til að sýna UNSPSC/ECL@SS/Customs