One of a comprehensive range of Premier Hand Tools, suitable for daily professional use. These Multi Coloured Socket Sets from Sealey are Chrome Vanadium - hardened, tempered and chrome plated for corrosion resistance. The sockets are colour coded for easy recognition (saving time looking for the right one every time) and are fully polished with a coloured mirror finish. They feature Sealey's renowned 'Wall Drive' configuration for ultimate confidence and give up to an additional 30% torque handling power. Supplied complete on a socket rail
Styrkleikar vöru
Multi-coloured Chrome Vanadium steel deep socket setHardened and tempered with chrome finish for corrosion resistanceAll sockets include Wall Drive® configuration giving an additional 30% more torque handling power than traditional socketsGrips rounded fixings as wellSet supplied on socket rail and backed by lifetime guarantee
Upplýsingar um vöru
Used to tighten or loosen nuts and bolts on vehicles
Tæknilegar upplýsingar
Eiginleikar
Fjöldi hluta
10
Frágangur
Chrome finish
Til að sýna UNSPSC/ECL@SS/Customs
9.620kr.Án vsk
/ stykki
11.929kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.