COUPLING ELEMENT


N-EUPEX Pin Coupling

Tilvísanir
flender:NEUPEX 280 EL
rubix:NEUPEX280EL
COUPLING ELEMENT
tæknileg samantekt
TegundN-EUPEX Pin Coupling
Sjá öll einkenni

Nánar um vöruna : COUPLING ELEMENT


Due to their torsional flexibility, N-EUPEX® couplings can move critical torsional vibrations away from the operating area of mechanical equipment in such a way that no negative effects on the drive train are to be expected. N-EUPEX couplings are made of high-quality cast iron. The flexible elements made of synthetic rubber (Buna-N) are available in different degrees of hardness for many applications. Metal pins and flexible elements are designed so that no wear occurs when they are properly fitted.

Styrkleikar vöru

•Fail-safe for maximum operational reliability
Three-part type suitable for plug-in assembly and simplified replacement of elements
Choice of elastomer hardness to suit various applications
High degree of availability of parts ex stock

Upplýsingar um vöru

For use in potentially explosive environment

Tæknilegar upplýsingar


Eiginleikar
TegundN-EUPEX Pin Coupling
Hönnuð stærð280 mm
EfniCast Iron
Til að sýna UNSPSC/ECL@SS/Customs
52.871 kr. Án vsk
/ stykki
65.560 kr. M/vsk
  • Til á lager