PLASTSLANGA ORANGE PROPANGAS 8MM 25M RL


Propatress

Tilvísanir
tricoflex:051388
rubix:TRICOFLEX-051388
ean:3291670513885
PLASTSLANGA ORANGE PROPANGAS 8MM ( 5/16" ) 25
tæknileg samantekt
Innanmál8 mm
Hámarks þjónustuþrýstingur20 bar
Sjá öll einkenni

Nánar um vöruna : PLASTSLANGA ORANGE PROPANGAS 8MM 25M RL


Reinforced hose for the passage of liquefied petroleum gas. three-layer design, flexible PVC, reinforced with polyester fibre.

Styrkleikar vöru

The qualities of the PVC that make it provide propa-tress flexibility, lightness, excellent resistance to aging and impermeability to LPG.This hose withstands repeated bending and crushing.

Upplýsingar um vöru

- Welding and related techniques: propane supply of torches, equipment of outdoor cooking appliances
- Heating: supply of infrared radiant stations for industry and livestock buildings
- Gas passage (air or industrial gases)

Tæknilegar upplýsingar


Eiginleikar
Innanmál8 mm
Hámarks þjónustuþrýstingur20 bar
Hitasvæði-15/+60 °C
Hámarkshitastig60 °C
Lágmarkshitastig-15 °C
Lengd25 m
Utanmál14 mm
Þykkt efnis3 mm
Radíus boglínu28 mm
EfniPVC
Þrýstingur án sprengihættu80 bar
Til að sýna UNSPSC/ECL@SS/Customs
798 kr. Án vsk
/ stykki
990 kr. M/vsk
  • Til á lager