PAKKDÓS 44X65X10MM TVÖFÖLD


Rotary shaft seal - nitrile rubber (nbr) imperial

Tilvísanir
action seals:NBR44X65X10AS
rubix:NBR44X65X10AS
!!DISCONTINUED USE->44X65X10 HMSA10RG:SKF
tæknileg samantekt
Innanmál44 mm
Utanmál65 mm
EfniNBR

Nánar um vöruna : PAKKDÓS 44X65X10MM TVÖFÖLD


44x65x10-R21-NBR Rotary Shaft Seal - Nitrile Rubber (NBR) Metric 44 x 65 x 10Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements the most common of which are:R21 - Single Sprung LipR23 - Single Sprung Lip with the addition of a wiper lip to help keep out contamination Oil Seals are constructed using a steel case which is usually covered in rubber. Various materials are available the most common materials are:Nitrile Rubber (NBR) - Temperature Range -40 to +110 degree C - Usually coloured Black Viton Rubber (FPM) - Temperature Range -30 to +225 degrees C - Usually coloured Brown Silicone (SI) - Temperature Range -60 to +225 degrees C - Usually coloured Red

Tæknilegar upplýsingar


Eiginleikar
Innanmál44 mm
Utanmál65 mm
EfniNBR
Til að sýna UNSPSC/ECL@SS/Customs
544 kr. Án vsk
/ stykki
675 kr. M/vsk
  • Til á lager