GULUR-SLÍPIBURSTI, P80 M14 115MM HALLANDI


Bursti með stinnum hárum 3M

Tilvísanir
3m:24538
rubix:3M-PN24538
SLÍPISKÍFA Í SLÍPIROKK, HALLANDI, P80 M/M14, 115MM

Nánar um vöruna : GULUR-SLÍPIBURSTI, P80 M14 115MM HALLANDI


Scotch-Brite™ Bristle Disc features ceramic abrasive grain and moulded, flexible bristles that provide more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. Our bristle discs remove paint, stains, adhesives, weld burns, rust, heavy oxides and surface contaminants from large areas.

Styrkleikar vöru

3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc

Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts

Bristle spacing is ideal for coating removal and other high-loading substances

Contains no wire filaments for improved safety

Contains no wire filaments for improved safety

Upplýsingar um vöru

Discs remove paint, stains, adhesives, weld burns, rust, heavy oxides and surface contaminants from large areas

Tæknilegar upplýsingar


Eiginleikar
Engir eiginleikar að sýna fyrir þessa vöru
6.143 kr. Án vsk
/ stykki
7.617 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.