"Specialized" Wood Carbide Blades for Circular Cordless Circular Saw (for BSS610)

Tilvísanir
makita:B-09173
SAGA BLÖÐ  165MM
tæknileg samantekt
Þykkt blaðs1 mm

Nánar um vöruna :


Croch. angle : 20°
- Shape: ATAF
- Max speed: 4770 rpm
- Qty: 1
- No. teeth: 24
- Type: BSS16524E
- Blade Ø: 165 mm
- Bore Ø: 20 mm
- Thick. Tips / Blades: 1.5 - 1 mm
- Bag. discount. : mm ;

Styrkleikar vöru

Compatible with circular saw with blade on the left. Blades developed to preserve the autonomy of the battery machines and to reduce the stresses transmitted to the machines. They are designed for thin longitudinal as well as transverse cuts.

Tæknilegar upplýsingar


Eiginleikar
Þykkt blaðs1 mm
Til að sýna UNSPSC/ECL@SS/Customs