STARTTÆKI UCB12 - INFINIMAX TECHNOLOGY BOOSTER


STARTING BOOSTER | UCB12

Tilvísanir
facom:UCB12
rubix:FACOM-UCB12
ean:3662424059377
STARTTÆKI UCB12 - INFINIMAX TECHNOLOGY BOOSTER
tæknileg samantekt
Þyngd4.7 kg
Sjá öll einkenni

Nánar um vöruna : STARTTÆKI UCB12 - INFINIMAX TECHNOLOGY BOOSTER


Infinimax' technology, does not require recharging.
For 12 V vehicles.
Operating voltage: 9 V to 14.8 V.
Max PEAK current: 4500 A certified by a UL Laboratory.
Operating temperature: -20°C to +50°C.
Cables: 75 cm Ø 5.6 mm copper.
Clamps: 900 A bronze. Certified DIN 72553
Length: 40 cm.
Height: 20 cm.
Width: 10.5 cm.
Certified: CE.
Guarantee: 5 years
Weight: 4.7 kg.

Tæknilegar upplýsingar


Eiginleikar
Þyngd4.7 kg
Virk rafspenna9 V
Til að sýna UNSPSC/ECL@SS/Customs
198.949 kr. Án vsk
/ stykki
246.697 kr. M/vsk
  • Til á lager