TABLE SAW. BOSCH. GTS 10J. 230V.


Table Saw GTS10

Tilvísanir
bosch:GTS 10 J
rubix:BOSCH-GTS10J/240V
framleiðandi:0601B30570
ean:3165140583688
TABLE SAW. BOSCH. GTS 10J. 230V.
tæknileg samantekt
Skurðdýpt460 mm
Breidd572 mm
Lengd642 mm

Nánar um vöruna : TABLE SAW. BOSCH. GTS 10J. 230V.


Table Saw GTS 10 J; Extremely compact and powerful; Powerful 1800 watt motor with starting current limitation and overload protection for fast work progress; Ideal to transport due to compact design and many grip areas; Tool-free lowering of the riving knife for concealed cuts; Self-adjusting parallel guide for precise cuts; Cutting heights up to 79 mm, cutting capacities up to 460 mm to the right and 210 mm to the left of the saw blade; Safe storage of assembly tools and accessories (e.g. push stick, stops, dust extraction adapter) directly on the housing; Dust extraction ports on the protective guard and on the back of the tool; Angle guide (2 610 015 507); Dust extraction adapter (2 610 015 509); Parallel guide (2 610 016 853); Push stick (2 610 015 022); Saw blade 254 x 30 mm; Voltage 240 V

Tæknilegar upplýsingar


Eiginleikar
Skurðdýpt460 mm
Breidd572 mm
Lengd642 mm
Til að sýna UNSPSC/ECL@SS/Customs
1 kr. Án vsk
/ stykki
1 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.