Nánar um vöruna : GÓLF MERKINGAR LÍMBAND 50MM X 3M SVART/GULT
Extremely durable ToughStripe® floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.
Visible floor-marking improves safety and organization in almost any industrial environment.
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting.
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths.
Dimensions : 2 in W x 100 ft L.
Tæknilegar upplýsingar
Eiginleikar
Litur
Svartur
Lengd
30 mm
Auka litur
Gulur
Breidd
51 mm
Til að sýna UNSPSC/ECL@SS/Customs
10.311kr.Án vsk
/ stykki
12.786kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.