PALLET TRUCK WRE25S115SNN.


Warrior Pallet Truck

Tilvísanir
warrior materials handling:WRE25S115SNN
rubix:WARRIOR-WRE25S115SNN
PALLET TRUCK WRE25S115SNN.
tæknileg samantekt
Öruggt notálag2500 kg
Hæð200 mm

Nánar um vöruna : PALLET TRUCK WRE25S115SNN.


Long life nylon or polyurethane rollers.

Long life nylon or polyurethane steer wheels.

3 position trigger.

Full bushing in key areas.

Greasing points.

Overload/Pressure relief valve.

Sealed bearings.

Self-Lubricating bushes.

Sealed hydraulics.

Exit/Entry rollers.

Conforms to BSEN1757-2:2001.

Lowered Fork Height - 85mm.

Raised Fork Height - 200mm.

Single Roller Dimensions 80 x 93mm.

 

 

Styrkleikar vöru

Longlife nylon rollers and steer wheels3 position triggerFull bushing in key areasGreasing pointsOverload pressure relief valveSealed bearingsSelf lubricating bushesSealed hydraulicsExit entry rollersConforms to BSEN1757-2:2001

Tæknilegar upplýsingar


Eiginleikar
Öruggt notálag2500 kg
Hæð200 mm
Til að sýna UNSPSC/ECL@SS/Customs
75.375 kr. Án vsk
/ stykki
93.465 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.