SÍNKGRUNNUR/KALDGALVANÍSERING. 1 KG. TIL PENSLUNAR


1085 Cold galvanizing

Tilvísanir
rust-oleum:1085.1
rubix:RUST-1085.1
ean:8715743008764
SÍNKGRUNNUR/KALDGALVANÍSERING. 1 KG. TIL PENSLUNAR
tæknileg samantekt
Afkastageta362 ml
LiturGrátt

Nánar um vöruna : SÍNKGRUNNUR/KALDGALVANÍSERING. 1 KG. TIL PENSLUNAR


Rust-Oleum ® 1085 Cold Galvanizing - a fast-drying zinc-rich primer with epoxy resin ester base. This product contains pure zinc pigments and provides cathodic protection. Cold galvanising 1085 rust-oleum will be used on new, bare, sandblasted steel or galvanized steel. Primarily designed for application by brush on small surfaces or for touch-ups. Can be covered by non-saponifiable paints. Can be used as a primary or as a monolayer in a low-aggressive industrial environment, in corrosive environments and in areas of high humidity.

Tæknilegar upplýsingar


Eiginleikar
Afkastageta362 ml
LiturGrátt
Til að sýna UNSPSC/ECL@SS/Customs
4.856 kr. Án vsk
/ stykki
6.021 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.