ÁL LÍMBAND B: 50MM L:50M


3M™ Aluminium Foil Tape 1436F

Tilvísanir
3m:24709
rubix:1436-50MMX50M
framleiðandi:7000111971
ean:04064035116651
tæknileg samantekt
Breidd50 mm
Lengd50 m
LiturGrátt
Sjá öll einkenni

Nánar um vöruna : ÁL LÍMBAND B: 50MM L:50M


3M™ Aluminum Foil Tape 1436 is our general purpose aluminium foil tape (0.075 mm thick). It has an aggressive rubber adhesive supplied with easy release liner and a soft aluminium backing, which provides good conformability. Use this tape in internal and external applications. It bonds to a variety of different surfaces including woods, metals and plastics, and meets low flammable rating according to DIN4102B1.
3M Aluminum Foil Tape 1436 is our high quality aluminium foil tape for internal and external ducting work. It offers an aggressive adhesive for ease of application.

Styrkleikar vöru

Foil backing provides an excellent reflective surface for both heat and light;Bonds to various surfaces with an aggressive rubber adhesive;Low water vapour transmission rate offers excellent sealing and patching performance;Best results obtained when applied to clean dry surfaces above 0 °C;Aluminum backing provides excellent heat and light reflecting surface

Upplýsingar um vöru

Internal and external ducting work || Air conditioning sealing operations || Moisture barrier

Tæknilegar upplýsingar


Eiginleikar
Breidd50 mm
Lengd50 m
LiturGrátt
Hámarkshitastig100 °C
EfniAluminium Rubber Resin (Adhesive);Paper (Backing)
Lágmarkshitastig-25 °C
Til að sýna UNSPSC/ECL@SS/Customs
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.