Get FFP3 protection against dusts, mists and metal fumes in a wide variety of industrial applications and other hazardous environments, with 3M™ Aura™ Particulate Respirator 9332+. Our 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility.
It features the 3M™ Cool Flow™ Valve that helps reduce heat build-up in hot and humid conditions, and the low-resistance filter technology helps you breathe easily. The flat-fold design makes it convenient to store when not in use, and the innovative chin tab allows you to make simple adjustments. The braided, colour-coded headbands help you identify the protection level offered: red for FFP3 (NPF 50).
This respirator is individually packed in hygienic wrapping to protect against contamination, and it’s designed to work well with 3M Eyewear and Hearing Protection products.
For full product certification and specifications, click here: Respiratory Products Certificate Selector
The 3M™ Aura™ Disposable Respirator 9332+ provides comfort and style without compromising performance. Protects against dusts and mists found in a wide variety of industrial applications and other work situations requiring FFP3 protection.
Styrkleikar vöru
Flat fold disposable P3 respirator offering reliable, effective protection against higher levels of fine dust, mists and metal fume. Low breathing resistance filter technology for easier breathing through your shift Ingenious 3-panel design that accommodates greater facial movement during speech so much more comfortable to wear An embossed top panel to reduce fogging of eyewear
Upplýsingar um vöru
Wide variety of industrial applications and other hazardous environments
Tæknilegar upplýsingar
Eiginleikar
Flokkur
FFP3
Ventill
Já
Litur
Hvítur
Til að sýna UNSPSC/ECL@SS/Customs
11.219kr.Án vsk
/ stykki
13.912kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.