Nánar um vöruna : CUBITRON II SKURÐARSKÍFA 125X1X22,23
Use 3M™ Cubitron™ II Cut-Off Wheel to provide an extra sharp, quick cut that lasts much longer than other wheels. Our cut-off wheels are typically used for cutting through metals, such as autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps and rusted fasteners.
These wheels contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.
Cubitron II products last significantly longer than their conventional ceramic counterparts ensuring high performance in production applications.
Cut-off wheels are attached to a cut-off wheel tool (sold separately) and must always be used with a wheel guard for safety.
Wheels must have a maximum operating speed greater than or equal to the maximum speed of the power tool used and must be used with a wheel guard that fits the size of the cut-off wheel.
Styrkleikar vöru
Engineered to cut faster and last longer than competitive ceramic products 3M Precision Shaped Grain is self-sharpening, runs cool and optimises mineral breakdown for extra-long life Rigid, reinforced resin-bonded wheel slices through almost all materials Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used
Upplýsingar um vöru
For cutting through metal, such as autobody or marine sheet metal
Tæknilegar upplýsingar
Eiginleikar
Þvermál
125 mm
Þykkt
1 mm
Lögun
Round
Þvermál hónunar
22.2 mm
Notkun
Metal Fabrication
Til að sýna UNSPSC/ECL@SS/Customs
806kr.Án vsk
/ stykki
999kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.