BAKPLATA M14 127MM - DH-AC


3M™ Disc Pad Holder

Tilvísanir
3m:PN05681
rubix:3M-PN05681
BAGPLADE 14MM GEVIND Ø127
tæknileg samantekt
Þvermál127 mm

Nánar um vöruna : BAKPLATA M14 127MM - DH-AC


3M™ Disc Pad Holder allows you to quickly and easily change Scotch-Brite™ abrasive discs during multi-step projects. Our disc pad holders are available in a range of sizes, foam densities and attachment options.

Styrkleikar vöru

Allows quick and easy disc attachment and removal during multi-step processing
Options available for right angle grinders and random orbital sanders
Choose from solid or foam surfaces for custom sanding and grinding control
Available with or without built-in shanks

Upplýsingar um vöru

Use to hold a surface conditioning disc

Tæknilegar upplýsingar


Eiginleikar
Þvermál127 mm
Til að sýna UNSPSC/ECL@SS/Customs
4.466 kr. Án vsk
/ stykki
5.538 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.