Nánar um vöruna : JUPITER - SÍA - Ó/LÍFRÆNUM/SÚRUM LOFTTEG.
Provide protection against organic vapours, inorganic gases, acid gases, ammonia, dust, mist and fumes with 3M™ Jupiter™ A2B1E1K1P Filter, 453-09-25P.
Our pack of two A2B1E1K1P filters are CE approved to EN 12941 and designed to work with 3M™ Jupiter™ Powered Air Turbos.
3M™ Jupiter™ A2B1E1K1P Filter, 453-09-25P is our pack of two A2B1E1K1P filters designed to work with 3M™ Jupiter™ Powered Air Turbos to protect against organic vapours, inorganic gases, acid gases, ammonia, dust, mist and fumes.
Styrkleikar vöru
A2B1E1K1P filters for 3M™ Jupiter™ Powered Air Turbo;Protects against organic vapours, inorganic gases, acid gases, ammonia, dust, mist and fumes;Two filters per pack;CE approved to EN 12941
Upplýsingar um vöru
Use with 3M™ Jupiter™ Powered Air Turbos
Tæknilegar upplýsingar
Eiginleikar
Tegund
Filter for ventilation systems
Flokkur
A2B1E1K1P
Til að sýna UNSPSC/ECL@SS/Customs
24.885kr.Án vsk
/ par
30.857kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.