HÁVAÐAMÆLIR, BLIKKAR GRÆNU UNDIR 85DB, RAUÐUR YFIR


3M™ Noise Indicator, NI-100

Tilvísanir
3m:NI-100
rubix:3M-NI100
framleiðandi:7000030043
ean:0051131495548
HÁVAÐAMÆLIR

Nánar um vöruna : HÁVAÐAMÆLIR, BLIKKAR GRÆNU UNDIR 85DB, RAUÐUR YFIR


The 3M™ Noise Indicator NI-100 offers easy-to-use, durable and economical noise indicating device that alerts users when noise levels exceed 85dB.
Dimensions are 5.1cm (L) x 3.6cm (W) x 1.3cm (D) or 2"(L) x 1.4" (W) x .52" (D)

Styrkleikar vöru

One of the most affordable noise detection options available for monitoring noise levels, with a durable, small, lightweight design

Upplýsingar um vöru

Easy to use. Simply clip the Noise Indicator to a shirt or jacket
To turn on, press and hold button until double green/red light flashes
Rechargeable battery that operates for up to 200 hours between charges
LI-Poly flat cell with 200 hours of battery life before recharge is necessary

Tæknilegar upplýsingar


Eiginleikar
Þyngd17 g
Nákvæmni3 dB
Til að sýna UNSPSC/ECL@SS/Customs
11.370 kr. Án vsk
/ stykki
14.099 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.