ÖRYGGISGLERAUGU DÖKKT GLER DIN 5 RISPU OG MÓÐUFRÍ


3M™ Safety Glasses 2800 Series

Tilvísanir
3m:2845
rubix:3M-2845
framleiðandi:7000032463
ean:04046719296125
ÖRYGGISGLERAUGU DÖKKT GLER
tæknileg samantekt
HúðunRispu- og þokuvörn
Skygging augnglersAnnað
Sjá öll einkenni

Nánar um vöruna : ÖRYGGISGLERAUGU DÖKKT GLER DIN 5 RISPU OG MÓÐUFRÍ


For safety glasses designed with user comfort and convenience in mind, use 3M™ Safety Glasses, 2840. Our lightweight safety glasses weigh just 26 g and feature a strong, clear polycarbonate lens for impact resistance and an integrated brow guard for increased protection from flying objects. They feature soft inner padding on the temples to provide increased comfort and stability when worn, temple lengths which can be adjusted in three positions to ensure optimal fit, and an inclinable lens for easy adjustment. An anti-scratch and anti-fog coating provide increased durability and improved vision.

Styrkleikar vöru

Safety glasses designed with user comfort and convenience in mind Strong polycarbonate lens for impact resistance Lightweight (26 g) for maximum comfort all day Integrated brow guard for increased protection Soft inner padding on temple for increased comfort and stability when worn Adjustable temple lengths in three positions for optimal fit Inclinable lens for easy adjustment Clear lens for excellent protection against Ultraviolet (UV) radiation Lens marking: 2C-1.2 3M 1 FT Frame marking: 3M EN166 FT

Tæknilegar upplýsingar


Eiginleikar
HúðunRispu- og þokuvörn
Skygging augnglersAnnað
LiturAnnað
Til að sýna UNSPSC/ECL@SS/Customs
4.073 kr. Án vsk
/ stykki
5.051 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.