SPEEDGLAS - INNRA HLÍFÐARGLER F/ 100/9002D/9002V


3M™ Speedglas™ Inner Cover Plates

Tilvísanir
3m:428000
rubix:3M-428000
framleiðandi:7000000182
ean:07319574280002
INSIDE PROTPLATE PK5
tæknileg samantekt
Lengd9.1 cm
Breidd4.2 cm

Nánar um vöruna : SPEEDGLAS - INNRA HLÍFÐARGLER F/ 100/9002D/9002V


Protect the inside surface of your welding filter from sparks and spatter, with 3M™ Speedglas™ Inner Cover Plate, 428000. It’s designed for 3M™ Speedglas™ Welding Filter Series 100, SL and 10V as well as the older welding filter models like Speedglas 9002D/9002V filters. Our 42 mm x 91 mm inner cover plate replaces worn or damaged parts and ensures you maintain the correct level of comfort and protection. Use as a replacement when your orginal plate becomes deeply pitted, scratched or too dirty to clean with a soft cloth or lens paper. Make it a habit to regularly clean with a soft cloth and replace if any pits or scratches occur. Plate marking 420200. There are 5 in each pack.

Styrkleikar vöru

Protects the inside surface of your welding filter from sparks and spatter Designed for 3M™ Welding Filter Series 100, SL and 10V as well as the older welding filter models: 9002D/9002V filters Use as a replacement when your orginal plate becomes deeply pitted, scratched or too dirty to clean with a soft cloth or lens paper Make it a habit to regularly clean with a soft cloth and replace if any pits or scratches occur Plate marking: 420200 Size: 42 mm x 91 mm 5 per pack

Upplýsingar um vöru

Use for welding applications

Tæknilegar upplýsingar


Eiginleikar
Lengd9.1 cm
Breidd4.2 cm
Til að sýna UNSPSC/ECL@SS/Customs
3.302 kr. Án vsk
/ pakkning
4.094 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.