SPEEDGLAS - RAFSUÐUHJÁLMUR, SVARTUR - SL


3M™ Speedglas™ Welding Helmets SL Series

Tilvísanir
3m:701120
rubix:3M-701120
framleiðandi:7000000208
ean:4046719057740
WELDING HELMET. SPEEDGLAS SL
tæknileg samantekt
Sjónsvið42X93mm
Fjöldi nema2
Sjá öll einkenni

Nánar um vöruna : SPEEDGLAS - RAFSUÐUHJÁLMUR, SVARTUR - SL


Get lightweight eye and face protection for a range of welding applications, with 3M™ Speedglas™ Welding Helmet SL, 701120. Even with the auto-darkening filter included, it still weighs a total of just 370 g – that’s 25 % lighter than any other Speedglas model. Our helmet features a welding filter which offers five user selectable dark shades of 8 to 12 as well as four levels of arc sensitivity (switching light to dark state). It’s suited to most arc-welding processes, such as MMA, MIG/MAG, TIG and plasma welding. Designed specifically for quick welding tasks, a motion sensor automatically turns ON the welding filter when you pick up the helmet. It features an adjustable headband with a smooth ratchet for easy tightening – even while wearing gloves!

Styrkleikar vöru

Lightweight eye and protection for a range of welding applications Narrow helmet design is ideal for tight spaces Weighs a total of just 370 g – including the auto-darkening filter Automatic ON Adjustable headband with smooth ratchet

Upplýsingar um vöru

Use for welding applications

Tæknilegar upplýsingar


Eiginleikar
Sjónsvið42X93mm
Fjöldi nema2
Þyngd1168 g
Til að sýna UNSPSC/ECL@SS/Customs
40.534 kr. Án vsk
/ stykki
50.262 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.