TEMFLEX - EINANGRUNARTAPE GRÆNT 15MMX10M (I)


3M™ Temflex™ 1500 Vinyl Electrical Tape

Tilvísanir
3m:1500GN10
rubix:3M-1500GN10
TEMFLEX LÍNAN - EINANGRUNARTAPE GRÆNT 15MM X 10M
tæknileg samantekt
Breidd15 mm
Lengd10 m

Nánar um vöruna : TEMFLEX - EINANGRUNARTAPE GRÆNT 15MMX10M (I)


3M™ Temflex™ 1500 Vinyl Electrical Tape is 0.15mm thick, offering good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight. This professional grade PVC insulating tape is suitable for indoor or outdoor use.

Styrkleikar vöru

Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight
Provide high electric strength
Keep a high level of performance in ambient temperatures up to 90°C
Professional grade tape, suitable for indoor or outdoor use
Available in industry standard colours
IEC 60454-3-1-5/F-PVCP/90

Upplýsingar um vöru

For wire and cable primary insulation, repairs and harnessing
Wire pulling
Temporary bundling or holding
Cable or wire jacket repair
Primary electrical insulation (low voltage)

Tæknilegar upplýsingar


Eiginleikar
Breidd15 mm
Lengd10 m
Til að sýna UNSPSC/ECL@SS/Customs
124 kr. Án vsk
/ stykki
154 kr. M/vsk
  • Til á lager