Get effective respiratory protection against particulates, and organic gases and vapours with boiling points > 65 °C with 3M™ Versaflo™ A2P Filter, TR-6310E.
Our filter is designed to be used with 3M™ Versaflo™ Powered Air Turbo TR-600 and TR-800 Series. It’s quick and simple to install and can be protected from physical damage using filter cover TR-6300FC. The filter cover can also be used to hold the prefilter TR-6600 or spark arrestor TR-662 in place for further protection.
A2P filter for use with the 3M™ Versaflo™ Powered Air Turbo TR-600 Series. The filter attaches directly to the turbo. 3M recommends the use of the TR-6300FC filter cover to help protect the filter from physical damage. The TR-6300FC filter cover is also used to hold the TR-6600 prefilter or TR-662 spark arrestor in place.
Styrkleikar vöru
Provides respiratory protection against organic gases and vapours with boiling points > 65 °C and particulates Designed for use with 3M™ Versaflo™ Powered Air Turbo TR-600 and TR-800 Series Simple to install 3M recommends using filter cover TR-6300FC to protect the filter from physical damage