Get effective respiratory protection against a range of hazards with 3M™ Versaflo™ ABE2K1HgP Filter, TR-6580E.
Designed to be used with 3M™ Versaflo™ Powered Air Turbo TR-600 and TR-800 Series, our filter protects against organic gases and vapours with boiling points > 65°C, inorganic and acid gases and ammonia. It also protects against mercury vapour and particulates.
It’s quick and simple to install directly onto the turbo unit and can be protected from physical damage using the filter cover TR-6500FC.
ABE2K1HgP filter for use with the 3M™ Versaflo™ Powered Air Turbo TR-600 Series. The filter attaches directly to the turbo.
Styrkleikar vöru
Provides respiratory protection against organic gases and vapours with boiling points > 65°C, inorganic and acid gases, ammonia, mercury vapour and particulates Designed for use with 3M™ Versaflo™ Powered Air Turbo TR-600 and TR-800 Series Simple to install 3M recommends using filter cover TR-6300FC to protect ABE2K1HgP filter from physical damage