Tilvísanir
testo:05630470
Rubix:TESTO-05630470
EAN:4029547006302
Nánar um vöruna : HAND TACHOMETER
tachometer, multiple measurements: The testo 470 tachometer carries out rpm measurements on motors, shafts, fans, etc., but that’s not all. With this handy instrument, you can also determine speeds and lengths (e.g. of conveyor belts and rotors).
Styrkleikar vöru
imple one-hand operation
Measurement of rpm, speeds and lengths
Storage of mean, max. and min. values as well as the last reading
Includes accessories such as reflective markers, protective case and transport case
Measurement of rpm, speeds and lengths
Storage of mean, max. and min. values as well as the last reading
Includes accessories such as reflective markers, protective case and transport case
Tæknilegar upplýsingar
Eiginleikar
| Mælisvið, lágmark | 1 rpm |
|---|---|
| Mælisvið, hámark | 99999 rpm |
| Leyfileg skekkja | 0.02 % |
Til að sýna UNSPSC/ECL@SS/Customs
106.623 kr. M/vsk
/ stykki
- Í boði – Afhendingardagur eftir beiðni

