Sturdy toolbox designed for professionals.
The wide 4-drawer tool rack allows you to store all your tools.
Solid construction in high quality steel plate.
Lacquer coating.
4 drawers
Upper bin 80 mm deep with integrated lock mechanism
100% drawer opening with ball bearing slot system
Cover with lock
Central closing
Anti-tilt system
Integrated carrying handles
Load max 40 kg / drawer
Net weight: 30 kg
Drawer dimensions:
- Drawer 1 to 3: H 80 x L 728 x W 380 mm
- Drawer 4: H 120 x L 728 x W 380 mm