EPDM hose are unfitted gas cutting and welding hose is diverse and includes hoses for oxygen, acetylene and propane in 6mm, 8mm and 10mm bore sizes. The hose should be cut to the required length, secured onto a hose tail of the relevant diameter, which has been passed through a hose nut of the required size. The hose should be secured with the use of an ‘o’-clip