JÓLADAGATAL WERA 2023 26 HLUTIR


ADVENT CALENDAR 2023

Tilvísanir
wera:5136607001
rubix:WERA-136607
ean:4013288225054
tæknileg samantekt
Fjöldi hluta24

Nánar um vöruna : JÓLADAGATAL WERA 2023 26 HLUTIR


O holy night! The tools are brightly shining... In 2023, Wera is once again spreading the Christmas joy and this time our tool design was inspired by Santa's red and white coat.

9x chrome-plated L-keys with Hex-Plus advantage preventing rounded screws make a strong tool set for hexagonal socket screws.

A special bonus point is the convenient storage in a rack that can be set upright on the table or hung on the wall. On top of that, the rack includes a clever removable magnetiser that can be used to magnetise (and demagnetise) screws and tool tips; no more struggle to hold the screw with the second hand.

Also contains 5 blades with double tip as well as a matching handle; 10 different profiles can be bolted this way.

And especially useful for electricians, precision engineers and modellers: 1 Micro bit holder and 6 Micro bits, which turn working with very small screws into child's play.

The screw gripper is particularly useful and so much fun: Simply attached to the screwdriver blade, it can hold the screw and the second hand doesn't need to struggle securing the screw while working.

The best is yet to come? That's for you to decide. Either way, the bottle opener is a must and of course also a part of this year's Advent Calendar.

Advent calendar 2023, 24 pieces

  1x ADK 2023 L-key clip: Wall holder/Base

  1x ADK 2023 Magnet

  9x 950 L Ni L-key, metric, chemically nickel-plated: 1.5x90 mm, 2x100 mm, 2.5x112 mm, 3x126 mm, 4x140 mm, 5x160 mm, 6x180 mm, 8x200 mm, 10x219 mm

  1x 80 ADK 2023 Vario handle: 6 x 98 mm

  1x 85 Ni Combination blade for Phillips screws: PH 1 x PH 2 x 175 mm

  1x 86 Ni Combination blade for Pozidriv screws: PZ 1 x PZ 2 x 175 mm

  2x 87 Ni Combination blade for TORX® screws: TX 10xTX 15x175 mm, TX 20xTX 25x175 mm

  1x 81 Ni Combination blade for slotted screws: 0.6 x 4 x 1 x 6 x 175 mm

  1x 822 Bitholding screwdriver: 4 x 78 mm

  2x 800 Micro bits: 0.3x1.5x30 mm, 0.40x2.5x30 mm

  2x 851 Micro bits: PH 00x30 mm, PH 0x30 mm

  2x 867 Micro TORX® bits: TX 5x30 mm, TX 6x30 mm

  1x 1441 ADK 2023 Screw gripper for screwdriver blades, long bits and L-key with gripping function for screws: 4.5-6 x 41 mm

  1x ADK 2023 Folding pouch: 200 x 95 mm

  1x ADK 2023 Bottle opener: 145

Styrkleikar vöru

The Tool Rebel Advent Calendar is the perfect gift for the run-up to Christmas

A unique and innovative mix of screwdriving tools and accessories for 25x screw profiles

9x Hex-Plus L-keys in a smart tool rack, each with a removable magnetiser and a clip for mobile use

5x blades (double blades for two profiles each) and 1 matching hand holder

6x Micro bits for screwdriving in electronics, precision engineering and modelling and 1 matching hand holder

 

Tæknilegar upplýsingar


Eiginleikar
Fjöldi hluta24
Til að sýna UNSPSC/ECL@SS/Customs
12.822 kr. Án vsk
/ stykki
15.899 kr. M/vsk
  • Til á lager