Fiber Content : Main: 100% Polyester - 215 g. | Second fabric: 100% Polyamide - 235 g. | Lining: 100% Polyamide - 58 g. | Insulation: Primaloft Black Eco - 100 g. | Reinforcement: 100% Cordura fabric - 219 g.
Styrkleikar vöru
EN ISO 20471 CL 2 | EN 343 3,1 | EN 342, 0,328 m²K/W | Air permeability Cl 3 | Two hand pockets with YKK zipper | Zip-off hanging pockets with double bottom for extra durability | Detachable and elastic suspenders, with zipper at back | Broad center back belt loop for extra stability & strength | Thigh pocket with flap and Hook & Loop closure | Ruler pocket with double bottom for extra durability | Boot zipper with storm flap and Hook & Loop closure | Cordura fabric reinforcement at knee and bottom leg | Kneepad pockets | 5 cm leg extensions | ID card loop