SLÍPIROKKUR M18 HD18 AG125-0


Angle Grinder

Tilvísanir
milwaukee:HD18 AG-125-0
rubix:MW-4933441502
framleiðandi:4933441502
ean:4002395002177
tæknileg samantekt
Spenna18 V
Þvermál disks125 mm
Snúningshraði9000 rpm
Sjá öll einkenni

Nánar um vöruna : SLÍPIROKKUR M18 HD18 AG125-0


Styrkleikar vöru

•High performance 4-pole motor delivers maximum power whilst (optimising) maximising the power to weight ratio
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Full metal gear case delivers heavy duty durability
Reduced height of gear box and slim girth design deliver optimum ergonomics
Non-lockable switch for best user protection and preventing automatic start up
Burst resistant and tool-free safety guard for best user protection and fast adjustment
Multi position side handle for ease of use
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Fuel gauge displays remaining charge
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M18™ batteries

Tæknilegar upplýsingar


Eiginleikar
Spenna18 V
Þvermál disks125 mm
Snúningshraði9000 rpm
Þyngd2.2 kg
MódelHD18
Álagslaus hraði9000 rpm
Til að sýna UNSPSC/ECL@SS/Customs
36.210 kr. Án vsk
/ stykki
44.900 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.