MYNDAVÉL M12 IC-0 S


Battery Inspection Camera

Tilvísanir
milwaukee:M12 IC-0S
rubix:MW-4933431615
framleiðandi:4933431615
ean:4002395241774
tæknileg samantekt
Þvermál nema9 mm
Lengd þreifara914 mm

Nánar um vöruna : MYNDAVÉL M12 IC-0 S


Styrkleikar vöru

•270° rotatable display
68.6 mm / 2.7'' colour LCD display
Waterproof 9mm camera head with a resolution of 640 x 480 pixels
3-stage LED lighting for optimal illumination
Flexible, waterproof 914 mm long camera cable
The REDLITHIUM-ION™ battery offers a perfectly coordinated construction, advanced electronics and lossless power delivery for longer service life and a longer service life than previous models
100% system compatible with the Milwaukee® M12™ product range

Tæknilegar upplýsingar


Eiginleikar
Þvermál nema9 mm
Lengd þreifara914 mm
Til að sýna UNSPSC/ECL@SS/Customs
38.629 kr. Án vsk
/ stykki
47.900 kr. M/vsk
  • Til á lager