LEGU HITARI - MINNST 20MM - MAX 10KG


BEARING HEATER - 20MM - MAX 10KG

Tilvísanir
db prüftechnik:2475203
rubix:EDDYTHERM-230V

Nánar um vöruna : LEGU HITARI - MINNST 20MM - MAX 10KG


EDDYTHERM Portable can be used for all bearings and work pieces with an inner diameter of min. 20 mm (0.78 inches) and a weight of up to 10 kg (22 lbs). The maximum induction heat is 180°C (356°F), protecting your bearings against overheating and damage. The workpiece is placed onto the cone shaped heating surface. The integrated time and temperature regulation capability ensures that the workpiece is heated evenly with no risk of overheating.

Tæknilegar upplýsingar


Eiginleikar
Engir eiginleikar að sýna fyrir þessa vöru
430.159 kr. Án vsk
/ stykki
533.397 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.